Skip Content
STREET ELBOW,45 DEG,3/4 IN,SPG X SL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STREET ELBOW,45 DEG,3/4 IN,SPG X SL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2GKC7
  • Mfr. Model # 2GKC7
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Street Elbow, 45 Degrees CTS
  • Colour Light Yellow
  • Max. Temp. 180 Degrees F
  • Max. Pressure 100 psi
  • Standards ASTM D2846
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape 45 Degrees Street Elbow
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4"
  • Fitting Connection Type CTS Spigot x CTS Hub

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list