Skip Content
STREET ELBOW,22 1/2 DEG,3 IN,PVC,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREET ELBOW,22 1/2 DEG,3 IN,PVC,WH

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CNX6
  • Mfr. Model # 1CNX6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour White
  • Item Street Elbow, 22-1/2 Degrees
  • Max. Temp. 140 Degrees F
  • Standards Cell Class 12454, ASTM D1784
  • Fittings Sub-Category Elbows
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub x Spigot
  • Pipe Size - Pipe Fitting 3"
  • Specific Fitting Shape 22-1/2 Degrees Street Elbow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list