STREET BASKET,48G,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STREET BASKET,48G,RED

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGF6
  • Mfr. Model # 4PGF6
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 28.7 lbs

Product Details

48 gallon capacity. Rolled edges. Steel waste receptacles are rust-resistant: ideal for harsh outdoor conditions. See through design is ideal for parks, schools and high traffic areas.

Technical Specs

  • Finish Powder Coated
  • Height 33"
  • Item Trash Can
  • Trash Container Capacity 48 gal.
  • Opening Closure Type None
  • Container Shape Round
  • Primary Container Color Red
  • Basic Container Material Metal
  • Specific Container Material Steel
  • Trash Can Dia./Width 24"
  • Indoor/Outdoor Outdoor
  • Top Design Open Top
  • Receptacle Container Style Decorative
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list