Skip Content
STREET BASKET,48G,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STREET BASKET,48G,BLACK

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4PGF7
  • Mfr. Model # 4PGF7
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1706
  • Shipping Weight 29.2 lbs

Product Details

48 gallon capacity. Rolled edges. Steel waste receptacles are rust-resistant: ideal for harsh outdoor conditions. See through design is ideal for parks, schools and high traffic areas.

Technical Specs

  • Finish Powder Coated
  • Height 33"
  • Item Trash Can
  • Opening Closure Type None
  • Trash Container Capacity 48 gal.
  • Container Shape Round
  • Primary Container Color Black
  • Basic Container Material Metal
  • Trash Can Dia./Width 24"
  • Specific Container Material Steel
  • Indoor/Outdoor Outdoor
  • Top Design Open Top
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list