Skip Content
STREAMLINER(TM) M DISPENSER,250CC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STREAMLINER(TM) M DISPENSER,250CC

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YMX8
  • Mfr. Model # 1YMX8
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Streamliner(R) M Dispenser
  • Material ABS and Polycarbonate
  • Application For Multiple Lubrications Functions
  • Operating Temp. (F) -4 to 140
  • Height (In.) 8-3/8
  • Capacity (Oz.) 250cc
  • NPT 3/8"
  • Spring Tension (PSI) 280

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list