Skip Content
STRAW, PP 5.5IN 10/1000 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAW, PP 5.5IN 10/1000 BLACK

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXIHS551BLK
  • Mfr. Model # HS551BLK
  • UNSPSC # 48101905
  • CATALOGUE PAGE # 1692
  • Shipping Weight 6.04 lbs

Product Details

Stir Sticks, 6 inch. Case quantity is 10 x 1,000.

Technical Specs

  • Item Stir Sticks, 5.5"
  • Colour Black
  • Dimensions 46" x 41" x 52"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list