Skip Content
STRAPS SUPER TIGERS 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPS SUPER TIGERS 20FT

TIGER DAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IFLSTW4001
  • Mfr. Model # STW4001
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Height 2"
  • Colour Yellow
  • Item Straps
  • For Use With Tiger Dam(TM)
  • Length 20 ft.
  • Width 7"
  • Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list