STRAPS LEG WRKMN FP KT STD TNG BCKL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPS LEG WRKMN FP KT STD TNG BCKL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10092167
  • Mfr. Model # 10092167
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2613
  • Shipping Weight 9.4 lbs

Product Details

Basic fall protection needs for construction and general maintenance are now available in one, easy to order kit. All fall protection kits include the standard size Workman(R) vest-style harness, the Workman(R) shock-absorbing lanyard, the pointguard anch

Technical Specs

  • Includes Vest Style Harness, Tongue Buckle Leg Straps, Shock Absorbing Lanyard, Anchor Strap, Duffel Bag
  • Item Fall Protection Kit
  • Tensile Strength 4,000 lbs.
  • Weight Capacity 310 lbs.
  • Harness Size Universal
  • Standards OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Leg Strap Buckles Tongue
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Side D-Rings No
  • Back D-Ring No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list