Skip Content
STRAPPING WOVEN SPECIAL DUTY 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING WOVEN SPECIAL DUTY 1/2IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST20048
  • Mfr. Model # 20048
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 55.6 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Thickness 0.78 mil - 0.03"
  • Colour Natural
  • Coil Width 13-1/2"
  • Strap Width 1/2"
  • Material Polyester
  • Item Strapping Woven Special Duty 1/2in
  • Application Special Duty
  • Length 3086 ft.
  • Standards ASTM D3950 12a
  • Core Dia. 3"
  • For Use With Mfr. No.4DXC8, CET 19, CWD 80
  • Break Strength 1,528 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list