Skip Content
STRAPPING WOVEN SPECIAL DTY 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING WOVEN SPECIAL DTY 3/4IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST20072
  • Mfr. Model # 20072
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 63.4 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Colour Natural
  • Thickness 0.81 mil - 0.03"
  • Strap Width 3/4"
  • Coil Width 3/4"
  • Application Special Duty
  • For Use With Mfr. No. CET 19, CWD 80, N6HD
  • Item Strapping Woven Special Duty 3/4in
  • Length 2056 ft.
  • Standards ASTM D3950 12a
  • Material Polyester
  • Core Dia. 3"
  • Break Strength 2,248 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list