Skip Content
STRAPPING,WOVEN POLYESTER,5250 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,WOVEN POLYESTER,5250 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P062
  • Mfr. Model # 16P062
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Technical Specs

  • Application Regular Duty
  • Colour White
  • Finish Bonded
  • For Use With Mfr. No. B-3A, ES58SJ
  • Length 5250 ft.
  • Item Plastic Strapping
  • Material Woven Polyester
  • Thickness 25 mil
  • Strap Width 1/2"
  • Coil Width 3"
  • Break Strength 525 lbs.
  • Core Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list