Skip Content
STRAPPING WOVEN HD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING WOVEN HD 3/4IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10458
  • Mfr. Model # 10458
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 33.15 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Colour Natural
  • Coil Width 11-1/2"
  • Strap Width 3/4"
  • Thickness 0.81 mil - 0.03"
  • Application Agriculture, Automotive, Beverage, Hardware, Lumber, Mining, Packaging, Pulp and Paper, Transport
  • Item Strapping Woven Hd 3/4in
  • For Use With Mfr. No. CET 19, CWD 80, N6HD
  • Length 1639 ft.
  • Material Polyester
  • Standards ASTM D3950 12a
  • Core Dia. 3"
  • Break Strength 1,830 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list