Skip Content
STRAPPING WEATHERGRD XTRA HD 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING WEATHERGRD XTRA HD 3/4IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10194
  • Mfr. Model # 10194
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 32.4 lbs

Product Details

Weatherguard extra heavy-duty polyester strapping. High-strength non-metallic strapping system for the transportation and storage of goods. Colour: natural. Break strength 1,830 lbs.

Technical Specs

  • Application Xtra Heavy Duty
  • Colour Natural
  • For Use With Mfr. No. CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, N6 Buckles
  • Item Strapping Weathergrd Xtra Hd 3/4in
  • Thickness 0.0322"
  • Length 1639 ft.
  • Standards ASTM D3950 12a
  • Material Polyester
  • Strap Width 3/4"
  • Break Strength 1,830 lbs.
  • Coil Width 11-1/2"
  • Core Dia. 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list