Skip Content
STRAPPING WEATHERGRD XTRA HD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING WEATHERGRD XTRA HD 1/2IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST10192
  • Mfr. Model # 10192
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 53.7 lbs

Product Details

Weatherguard extra heavy-duty polyester strapping. High-strength non-metallic strapping system for the transportation and storage of goods. Colour: natural. Break strength 1,367 lbs.

Technical Specs

  • Colour Natural
  • Thickness 0.0322"
  • Strap Width 1/2"
  • Coil Width 13-1/2"
  • Item Strapping Weathergrd Xtra Hd 1/2in
  • Application Xtra Heavy Duty
  • For Use With Mfr. No. CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, CB5HD Buckles
  • Length 3312 ft.
  • Material Polyester
  • Standards ASTM D3950 12a
  • Core Dia. 3"
  • Break Strength 1,367 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list