STRAPPING,SMOOTH,POLYESTER,4000 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,SMOOTH,POLYESTER,4000 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P054
  • Mfr. Model # 16P054
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Technical Specs

  • Application Regular Duty
  • Colour Green
  • Item Plastic Strapping
  • Finish Smooth
  • Length 4000 ft.
  • For Use With Mfr. No. VT700L-SET
  • Material Polyester
  • Coil Width 6"
  • Thickness 35 mil
  • Strap Width 5/8"
  • Break Strength 1,400 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list