Skip Content
STRAPPING SEAL,3/8 IN.,CRIMP,PK2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING SEAL,3/8 IN.,CRIMP,PK2500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P032
  • Mfr. Model # 16P032
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.45 lbs

Technical Specs

  • Application Round Bundles, Push Type Applications, Mfr. No. 2X1502
  • Includes Seals
  • Item Strapping Seal
  • Material Galvanized Carbon Steel
  • Size 3/8"
  • Seal Type Crimp
  • Joint Type Notch, Mechanical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list