STRAPPING SEAL,1-1/4 IN.,OPEN,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING SEAL,1-1/4 IN.,OPEN,PK500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CTV8
  • Mfr. Model # 3CTV8
  • UNSPSC # 24141502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Technical Specs

  • Item Strapping Seal
  • Length 2-1/4"
  • Application Mfr. No. SC125, DSP RW, 3CTU7
  • Size 1-1/4"
  • Material Steel
  • Seal Type Open
  • Joint Type Single, Double Notch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list