!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRAPPING,POLYPROPYLENE,SMOOTH,300

STRAPPING,POLYPROPYLENE,SMOOTH,300

APPROVED VENDOR

STRAPPING,POLYPROPYLENE,SMOOTH,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAPPING,POLYPROPYLENE,SMOOTH,300

STRAPPING,POLYPROPYLENE,SMOOTH,300

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6LFZ6
  • Mfr. Model # 6LFZ6
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 1040
  • Shipping Weight 1.75 lbs

Technical Specs

  • Strapping Application Standard Duty
  • Strapping Width 1/2"
  • Break Strength 600 lbs.
  • Core Diameter 1"
  • Strapping Finish Smooth
  • Material Polypropylene
  • ASTM Number D3950-12A
  • Standards D3950-12A
  • Strapping Grade Hand Strapping
  • Thickness 26 mil
  • Overall Length 300 ft
  • Core Width 7/16 in
  • Colour Black
  • Coil Weight 2 lb
  • Mil Thickness 26

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list