STRAPPING,POLYPROPYLENE,SMOOTH,300 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,POLYPROPYLENE,SMOOTH,300

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFZ5
  • Mfr. Model # 6LFZ5
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Black
  • Finish Smooth
  • For Use With Hand Tools and Wire Buckles
  • Item Plastic Strapping
  • Application Hand Grade
  • Length 300 ft.
  • Material Polypropylene
  • Thickness 22 mil
  • Coil Width 1/2"
  • Strap Width 1/2"
  • Break Strength 500 lbs.
  • Core Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list