Skip Content
STRAPPING,POLYPROPYLENE,9900 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,9900 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ2
  • Mfr. Model # 2CXJ2
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.25 lbs

Technical Specs

  • Application Machine Grade
  • Colour White
  • Material Polypropylene
  • Item Plastic Strapping
  • Finish Embossed
  • For Use With Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
  • Length 9900 ft.
  • Thickness 24 mil
  • Break Strength 325 lbs.
  • Coil Width 8"
  • Strap Width 1/2"
  • Core Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list