STRAPPING,POLYPROPYLENE,8000 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING,POLYPROPYLENE,8000 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ9
  • Mfr. Model # 2CXJ9
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.86 lbs

Technical Specs

  • Application Machine Grade
  • Colour Black
  • Finish Smooth
  • For Use With Mfr. No. BXT-16, 423990 and VT-10/13 Strapping Tools
  • Item Plastic Strapping
  • Thickness 22 mil
  • Length 8000 ft.
  • Material Polypropylene
  • Strap Width 1/2"
  • Break Strength 500 lbs.
  • Coil Width 6"
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list