Skip Content
STRAPPING,POLYPROPYLENE,7000 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING,POLYPROPYLENE,7000 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFZ3
  • Mfr. Model # 6LFZ3
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.9 lbs

Technical Specs

  • Application Hand Grade
  • Colour Black
  • Finish Smooth
  • Item Plastic Strapping
  • For Use With Signode Hand and Power Tools and Wire Buckles
  • Length 7000 ft.
  • Material Polypropylene
  • Thickness 26 mil
  • Coil Width 6"
  • Strap Width 1/2"
  • Break Strength 600 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list