Skip Content
STRAPPING,POLYPROPYLENE,7000 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,7000 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ7
  • Mfr. Model # 2CXJ7
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.71 lbs

Technical Specs

  • Finish Smooth
  • For Use With Mfr. No. VT-10/13 Strapping Tool
  • Colour Black
  • Application Machine Grade
  • Material Polypropylene
  • Item Plastic Strapping
  • Length 7000 ft.
  • Strap Width 7/16"
  • Thickness 30 mil
  • Break Strength 600 lbs.
  • Coil Width 6"
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list