Skip Content
STRAPPING,POLYPROPYLENE,3500 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,3500 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P048
  • Mfr. Model # 16P048
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.55 lbs

Technical Specs

  • Finish Embossed
  • Application Hand Grade
  • Colour Black
  • For Use With Manual, Electric or Pneumatic Tools
  • Item Plastic Strapping
  • Length 3500 ft.
  • Thickness 32 mil
  • Material Polypropylene
  • Coil Width 6"
  • Strap Width 5/8"
  • Break Strength 1,000 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list