STRAPPING,POLYPROPYLENE,30 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,POLYPROPYLENE,30 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXH5
  • Mfr. Model # 2CXH5
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.64 lbs

Technical Specs

  • Finish Embossed
  • Colour Black
  • Application Hand Grade
  • For Use With HSS-4A Seals and PAC400HD Manual Combination Tool
  • Item Plastic Strapping
  • Length 7200 ft.
  • Material Polypropylene
  • Thickness 30 mil
  • Break Strength 600 lbs.
  • Coil Width 6"
  • Strap Width 1/2"
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list