Skip Content
STRAPPING,POLYPROPYLENE,28 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,28 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ3
  • Mfr. Model # 2CXJ3
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.2 lbs

Technical Specs

  • Application Machine Grade
  • Item Plastic Strapping
  • For Use With Mfr. No. PSM1412-IC3A, IMPACT STRAPPER or AUTOPAC300 Strapping Machines
  • Length 7200 ft.
  • Colour White
  • Finish Embossed
  • Material Polypropylene
  • Strap Width 1/2"
  • Thickness 28 mil
  • Coil Width 8"
  • Break Strength 500 lbs.
  • Core Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list