Skip Content
STRAPPING,POLYPROPYLENE,2200 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,2200 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGA6
  • Mfr. Model # 6LGA6
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Application Hand Grade
  • Colour Black
  • Finish Embossed
  • For Use With Hand Tools and Wire Buckles
  • Item Plastic Strapping
  • Length 2200 ft.
  • Thickness 33 mil
  • Material Polypropylene
  • Coil Width 3"
  • Strap Width 3/4"
  • Break Strength 1,000 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list