STRAPPING,POLYPROPYLENE,18,000 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,POLYPROPYLENE,18,000 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ4
  • Mfr. Model # 2CXJ4
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • For Use With Power Strapping Machines
  • Application Machine Grade
  • Finish Smooth
  • Item Plastic Strapping
  • Colour Clear
  • Length 18,000 ft.
  • Strap Width 1/4"
  • Thickness 16 mil
  • Material Polypropylene
  • Coil Width 7-1/2"
  • Core Dia. 7-7/8"
  • Break Strength 200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list