Skip Content
STRAPPING,POLYPROPYLENE,10,500 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYPROPYLENE,10,500 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXJ5
  • Mfr. Model # 2CXJ5
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.0 lbs

Technical Specs

  • Application Machine Grade
  • Finish Smooth
  • Item Plastic Strapping
  • Colour Black
  • For Use With Mfr. No. VT-10/13 Strapping Tool
  • Length 10,500 ft.
  • Thickness 20 mil
  • Material Polypropylene
  • Strap Width 7/16"
  • Coil Width 6"
  • Break Strength 400 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list