Skip Content
STRAPPING,POLYESTER,WAXED,6500 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING,POLYESTER,WAXED,6500 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P051
  • Mfr. Model # 16P051
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.55 lbs

Technical Specs

  • Application Regular Duty
  • Length 6500 ft.
  • Item Plastic Strapping
  • Colour Green
  • For Use With Mfr. No. 4821606T90W
  • Finish Waxed
  • Material Polyester
  • Thickness 28 mil
  • Strap Width 1/2"
  • Coil Width 16"
  • Break Strength 820 lbs.
  • Core Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list