Skip Content
STRAPPING,POLYESTER,SMOOTH,5800 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYESTER,SMOOTH,5800 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXK7
  • Mfr. Model # 2CXK7
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • For Use With VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
  • Finish Smooth
  • Length 5800 ft.
  • Colour Black
  • Item Plastic Strapping
  • Application Machine Grade
  • Material Polyester
  • Thickness 25 mil
  • Coil Width 6"
  • Strap Width 1/2"
  • Break Strength 775 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list