STRAPPING,POLYESTER,SMOOTH,5800 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,POLYESTER,SMOOTH,5800 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXK6
  • Mfr. Model # 2CXK6
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.35 lbs

Technical Specs

  • Application Machine Grade
  • Finish Smooth
  • Colour Green
  • For Use With VT550 Battery Powered Tool or HSS-4A Seal, Mfr. No. PAC400HD Manual Combination Tool
  • Length 5800 ft.
  • Item Plastic Strapping
  • Thickness 25 mil
  • Material Polyester
  • Coil Width 6"
  • Strap Width 1/2"
  • Break Strength 775 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list