Skip Content
STRAPPING,POLYESTER,SMOOTH,4000 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYESTER,SMOOTH,4000 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXL2
  • Mfr. Model # 2CXL2
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Application Signode Machines, Machine Grade
  • Item Plastic Strapping
  • Colour Green
  • Length 4000 ft.
  • Finish Smooth
  • Thickness 35 mil
  • For Use With HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
  • Material Polyester
  • Strap Width 5/8"
  • Core Dia. 16"
  • Break Strength 1,400 lbs.
  • Coil Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list