Skip Content
STRAPPING,POLYESTER,SMOOTH,3600 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYESTER,SMOOTH,3600 FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXK9
  • Mfr. Model # 2CXK9
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.23 lbs

Technical Specs

  • Application Machine Grade
  • Item Plastic Strapping
  • Finish Smooth
  • Colour Black
  • Length 3600 ft.
  • For Use With HSS-5A Serrated Seals and PAC500HD Manual Combination Tool
  • Material Polyester
  • Thickness 30 mil
  • Strap Width 5/8"
  • Coil Width 6"
  • Core Dia. 16"
  • Break Strength 1,100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list