STRAPPING,POLYESTER,EMBOSSED,4000 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,POLYESTER,EMBOSSED,4000 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPR5
  • Mfr. Model # 5JPR5
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Technical Specs

  • Application Machine Grade
  • Colour Green
  • Finish Embossed
  • Item Plastic Strapping
  • Material Polyester
  • Length 4000 ft.
  • Strap Width 5/8"
  • Thickness 40 mil
  • Coil Width 6"
  • Break Strength 1,500 lbs.
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list