Skip Content
STRAPPING,POLYESTER,3600 FT. L,SMOO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING,POLYESTER,3600 FT. L,SMOO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGA8
  • Mfr. Model # 6LGA8
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Technical Specs

  • Application Machine Grade
  • Colour Green
  • Finish Smooth
  • For Use With Hand Tools and Machines
  • Length 3600 ft.
  • Item Plastic Strapping
  • Material Polyester
  • Coil Width 6"
  • Break Strength 1,100 lbs.
  • Thickness 30 mil
  • Strap Width 5/8"
  • Core Dia. 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list