Skip Content
STRAPPING,POLYESTER,1332 FT. L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING,POLYESTER,1332 FT. L,PK 2

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DWU7
  • Mfr. Model # 4DWU7
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.2 lbs

Technical Specs

  • Application Special Duty
  • Colour Natural
  • For Use With Mfr. No.4DXC3, CET 19, CWD 80
  • Item Plastic Strapping
  • Length 1332 ft.
  • Material Polyester
  • Thickness 49.6 mil
  • Strap Width 3/4"
  • Coil Width 13-1/2"
  • Break Strength 3,450 lbs.
  • Core Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list