Skip Content
STRAPPING,POLYESTER,1331 FT. L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,POLYESTER,1331 FT. L,PK 2

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DWZ2
  • Mfr. Model # 4DWZ2
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.35 lbs

Technical Specs

  • Colour Natural
  • Application Special Duty
  • Item Plastic Strapping
  • For Use With Mfr. No. 4DXC5, CET 40, CWD 80
  • Length 1331 ft.
  • Material Polyester
  • Thickness 61 mil
  • Strap Width 3/4"
  • Coil Width 13-1/2"
  • Break Strength 3,449 lbs.
  • Core Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list