Skip Content
STRAPPING PLASTIC PAC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRAPPING PLASTIC PAC KIT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CUN6
  • Mfr. Model # 3CUN6
  • UNSPSC # 24102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.7 lbs

Technical Specs

  • Includes (1)250 ft. Coil of Heavy-Duty Polyester Cord, Heavy-Duty Windlass Tensioner and Dispenser, (25) Buckles
  • Item Plastic Strapping Kit
  • Application Flat or Round Surface, Heavy Duty
  • Colour White
  • Material Polyester
  • Length 250 ft.
  • Thickness 32.2 mil
  • Strap Width 3/4"
  • Coil Width 5"
  • Break Strength 1,830 lbs.
  • Core Dia. 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list