STRAPPING MACHINE,TABLE TOP,SEMIAUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING MACHINE,TABLE TOP,SEMIAUT

PAC STRAPPING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXL9
  • Mfr. Model # 2CXL9
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 193.0 lbs

Technical Specs

  • Length 33-1/2"
  • Item Table Top Strapping Machine
  • For Use With Plastic Strapping
  • Width 22"
  • Operation Mode Semi-Automatic
  • Overall Height 37-1/2"
  • Amps 3
  • Voltage 110VAC
  • Frequency 50/60 Hz
  • Core Dia. 8" to 9"
  • Tension Capacity 17 - 100 lbs.
  • Table Surface Height 30-3/4" - 37-1/2"
  • Strapping Size 1/4" to 1/2"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list