Skip Content
STRAPPING KIT,POLYPROPYLENE,3000 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING KIT,POLYPROPYLENE,3000 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXL3
  • Mfr. Model # 2CXL3
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs

Technical Specs

  • Application Light Duty
  • Colour Black
  • Item Plastic Strapping Kit
  • Material Polypropylene
  • Includes (1)Tensioner, (300) Buckles
  • Length 3000 ft.
  • Thickness 18 mil
  • Strap Width 1/2"
  • Break Strength 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list