STRAPPING KIT,POLYESTER,4000 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING KIT,POLYESTER,4000 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CXL7
  • Mfr. Model # 2CXL7
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 122.0 lbs

Technical Specs

  • Application Heavy Duty
  • Includes (500)Seals, (1)HD Tensioner, (1)Sealing Tool, (1)Mobile Dispenser
  • Item Plastic Strapping Kit
  • Colour Black
  • Length 4000 ft.
  • Thickness 35 mil
  • Material Polyester
  • Break Strength 1,400 lbs.
  • Strap Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list