Skip Content
STRAPPING KIT,EMBOSSED,9000 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING KIT,EMBOSSED,9000 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P044
  • Mfr. Model # 16P044
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.2 lbs

Technical Specs

  • Colour Black
  • Includes (1)Coil of Strap, (1)Sealer, (1)Tensioner, (1000)Seals
  • Application Regular and Heavy Duty
  • Finish Embossed
  • Item Plastic Strapping Kit
  • Length 9000 ft.
  • Material Polypropylene/ Metal
  • Strap Width 1/2"
  • Break Strength 300 lbs.
  • Coil Width 8"
  • Thickness 18 mil
  • Core Dia. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list