Skip Content
STRAPPING HOT MELT XTRA HD 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING HOT MELT XTRA HD 5/8IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST30058
  • Mfr. Model # 30058
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 50.0 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Thickness 0.81 mil - 0.03"
  • Colour Natural
  • Strap Width 5/8"
  • Coil Width 13-1/2"
  • Application Xtra Heavy Duty
  • Material Polyester
  • For Use With Mfr. No. CET 19, CHD-19, CBT 30 Tensioners, CWD 80, CWD-74, CWD-50 Dispensers, CB5HD Buckles
  • Length 2475 ft.
  • Item Strapping Hot Melt Xtra Hd 5/8in
  • Standards ASTM D3950 12a
  • Core Dia. 3"
  • Break Strength 1,900 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list