STRAPPING HOT MELT XTRA HD 1 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING HOT MELT XTRA HD 1 1/4IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST30584
  • Mfr. Model # 30584
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 20.0 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Tensioner No. Uses CST10310-1. * Not Included
  • Application Wide Xtra Heavy Duty
  • Item Strapping Hot Melt
  • For Use With Mfr. No.4DXC4, CET 40, CWD 80
  • Material Polyester
  • For Strapping Width 1-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list