STRAPPING HOT MELT HD 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING HOT MELT HD 3/8IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST30035
  • Mfr. Model # 30035
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 50.0 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Colour Natural
  • Thickness 0.0276"
  • Strap Width 3/8"
  • Coil Width 13-1/2"
  • Application Regular Duty
  • Item Plastic Strapping
  • For Use With Mfr. No.4DXC8, CET 19, CWD 80
  • Length 4836 ft.
  • Material Polyester
  • Core Dia. 3"
  • Break Strength 974 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list