Skip Content
STRAPPING HOT MELT HD 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING HOT MELT HD 1/2IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST30048
  • Mfr. Model # 30048
  • UNSPSC # 24141520
  • CATALOGUE PAGE # 2102
  • Shipping Weight 51.85 lbs

Product Details

Polyester strapping is user friendly and lighter weight than steel strapping. Superior tensile weight than steel strapping. Superior tensile strength, shock absorption, and elongation capacity.

Technical Specs

  • Colour Natural
  • Thickness 37.8 mil
  • Strap Width 1/2"
  • Coil Width 13-1/2"
  • For Use With Mfr. No.4DXC8, CET 19, CWD 80
  • Application Special Heavy Duty
  • Item Plastic Strapping
  • Length 3085 ft.
  • Material Polyester
  • Core Dia. 3"
  • Break Strength 1,528 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list