Skip Content
STRAPPING,CROSSWOVEN,3900 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,CROSSWOVEN,3900 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P068
  • Mfr. Model # 16P068
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.8 lbs

Technical Specs

  • For Use With Mfr. No. B-4A, PAC400HD
  • Application Regular Duty
  • Colour White
  • Item Plastic Strapping
  • Length 3900 ft.
  • Material Woven Polyester Cord
  • Finish Crosswoven
  • Thickness 50 mil
  • Strap Width 1/2"
  • Coil Width 3"
  • Break Strength 700 lbs.
  • Core Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list