Skip Content
STRAPPING,CROSSWOVEN,2100 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STRAPPING,CROSSWOVEN,2100 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P070
  • Mfr. Model # 16P070
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Application Regular Duty
  • Colour White
  • Finish Crosswoven
  • For Use With Mfr. No. 4DXC3, PAC500HD
  • Length 2100 ft.
  • Item Plastic Strapping
  • Material Woven Polyester Cord
  • Thickness 50 mil
  • Coil Width 3"
  • Strap Width 3/4"
  • Break Strength 1,050 lbs.
  • Core Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list