STRAPPING,BONDED,7800 FT. L,15 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRAPPING,BONDED,7800 FT. L,15 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16P061
  • Mfr. Model # 16P061
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Application Regular Duty
  • Colour White
  • Finish Bonded
  • For Use With Mfr. No. B-3A, ES48SJ
  • Item Plastic Strapping
  • Length 7800 ft.
  • Material Polyester Cord
  • Strap Width 3/8"
  • Thickness 15 mil
  • Coil Width 3"
  • Break Strength 350 lbs.
  • Core Dia. 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list